Startech Single Monitor Arm Wall Mount

Order Code: ZT1537274S

£119.99 Inc VAT (20%)


Description

Startech Single Monitor Arm Wall Mount Wall mount a monitor to save space, and adjust your viewing angle with one-touch height adjustment.

Free up valuable desk or table space by wall-mounting your flat-panel display (TV or computer monitor). This full-motion monitor arm supports monitors and TVs up to 30in and provides effortless height and viewing angle adjustments. You can tilt, swivel, and rotate your screen, making it easy to find the perfect viewing position.

Save space by wall-mounting your flat-panel display.
This sturdy mounting arm helps you save space on your desk or table surface, by letting you securely wall-mount a computer monitor or flat-screen TV, up to 30in in size. Itís ideal for many different office applications, such as healthcare or financial settings, where you may want to share your display with patients, clients, or other visitors. The wall-mountable monitor arm also works well in office settings or workspaces that back against a wall.

You can also tuck your monitor in closely to the wall, to save more space while youíre not working on your computer.

Easy one-touch height adjustment.
The monitor arm features a gas-spring cylinder, which makes it easy to raise or lower your display. You can also adjust the tension according to the weight of your monitor, so you can re-position the monitor height at any time, with one touch. Easy one-touch height adjustment makes the monitor arm ideal for shared workspaces with multiple alternating users, such as hotel meeting rooms or office boardrooms.

Tilts and swivels to find the perfect viewing angle.
The full-motion articulating arm makes it easy to find the right viewing angle. Just tilt or swivel your monitor to share your display, while collaborating with others. The articulating arm also supports a full 360-degree rotation, so itís easy to switch from landscape to portrait orientation, and back again.

Easy DIY installation.
The single-monitor arm makes wall-mounting your VESA compatible monitor fast and easy. It requires minimal assembly and features a built-in level, which helps you to position the arm assembly perfectly upright when mounting it to the wall. The mount also makes it easy to attach or remove your monitor with ease, and features built-in cable management to help keep your cables neat and tidy.

The ARMPIVWALL is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Single Monitor Arm Wall Mount
  • Colour
    Black
  • Monitor/Notebook Size
    Up to 29in Monitor
  • Maximum Load
    9kg
  • Number of Screens/Laptops
    1
  • Form
    Monitor Arms
  • Type
    Laptop / Monitor Risers
  • Weight
    2kg
  • Mounting Option
    Wall Mount
  • Adjustability
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome