Startech Single Monitor Arm with Laptop Stand

Order Code: ZT1537590S

£139.99 Inc VAT (20%)


Description

Startech Single Monitor Arm with Laptop Stand Raise your laptop and monitor off your desk, to create a dual-display workspace and increase productivity.

This monitor arm lets you create a convenient and cost-effective dual-monitor workspace, using your laptop as your secondary display. It features an integrated stand that elevates your laptop off of your desk, seamlessly aligning it with your other display.

Create a dual-monitor setup, using your laptop as a second display.
Integrate your laptop display to provide enhanced productivity. The tray lets you adjust the height of your laptop, so that itís in line with your monitor, giving you the same functionality as a dual-monitor setup without having to purchase a second monitor.

With two displays you have the extra screen space that you need to simplify multitasking and Maximise productivity. Using two displays makes it easier to reference material on one monitor while working on the other, saving you the time and hassle of having to flip back and forth between documents. Plus, for viewing longer pages or blocks of code without having to scroll down your screen, the LCD arm also supports simple landscape-to-portrait display rotation.

Create an ergonomic dual-display environment.
The flexible monitor arm and stand let you extend, tilt, and swivel the monitor and the laptop with a full range of motion across multiple axes, with spring-assisted height adjustments for effortless positioning. It makes it easy to create an ergonomic work environment that's tailored to your specific needs.

Free up some desk space.
The versatile arm lets you elevate your laptop and traditional monitor stand off of your desk. This gives you more surface area for additional hardware or for completing physical tasks such as drafting or reading paper documents.

The monitor arm is perfect for smaller work environments, like cubicles, providing everything you need while using less space.

Also, by combining the arm with a monitor, laptop, docking station, keyboard and mouse, you can comfortably set yourself up at a hot desk in the office, and easily recreate the same setup at home. Itís perfect for business travellers and users who are constantly on the go.

The monitor arm supports a display of 15 to 27in up to a maximum weight capacity of 17.6 lb. (8 kg) and features cable management clips to help keep things neat. The integrated laptop stand also supports a weight capacity of 17.6 lb. (8 kg) and offers its own integrated cable management clips.

The StarTech.com ARMUNONB monitor arm is backed by a StarTech.com 5-year warranty and free, lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Single Monitor Arm with Laptop Stand
  • Weight
    4.9kg
  • Height
    200mm
  • Width
    300mm
  • Material
    Aluminium
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Adjustability
    Yes
  • Form
    Monitor Arms
  • Maximum Load
    8kg per arm
  • Mounting Option
    Desk Clamp
  • Number of Screens/Laptops
    1
  • Monitor/Notebook Size
    Up to 27in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome