Startech Thin Client Mount VESA Mounting Bracket

Order Code: ZT1537118S

£35.99 Inc VAT (20%)


Description

Startech Thin Client Mount VESA Mounting Bracket Save space and neatly mount your docking station, thin client or USB hub to a VESA mount, behind your monitor, or under your desk.

This thin-client mounting bracket provides an excellent space-saving solution, by letting you mount your thin-client PC or docking station to create a clutter-free workspace.

Multiple installation methods.
The versatile double-sided VESA mount offers several installation options, enabling you to mount your thin-client PC or dock to the back of your monitor or under your desktop, or clamp it to a monitor-mount pole. The mount supports 75x75, and 100x100 VESA mount compatibility, making it suitable for most monitors and monitor mounts.

Store a variety of products.
This adjustable mount is ideal for holding an IntelÆ NUC, Mac Mini, most small CPUs, thin clients, docking stations, or USB hubs that fit within the width adjustability of the mount (.7 to 2.8in / 17 mm to 70 mm). The mount can support up to 11 lb. (5 kg). It also features an adjustable strap to help keep your devices secure, and rubber pads to secure products with non-parallel surfaces.

Unrestricted Access.
The open-frame design of the mount allows unrestricted access to your computer.

The ACCSMNT is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Thin Client Mount VESA Mounting Bracket
  • Weight
    66g
  • Material
    Plastic, Steel
  • Depth
    118mm
  • Width
    80mm
  • Height
    95mm
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Adjustability
    Yes
  • Number of Screens/Laptops
    1
  • Maximum Load
    5kg
  • Form
    Mounting Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome