StarTech Triple Head DP Multi Monitor Splitter

Order Code: ZT1537422S

£63.99 Inc VAT (20%)


Description

StarTech Triple Head DP Multi Monitor Splitter This MST hub lets you connect three DisplayPort monitors to your Mini DisplayPort computer. MST works on any WindowsÆ device that supports DisplayPort 1.2, such as models of the Lenovoô Think PadÆ and MicrosoftÆ Surfaceô. When connected to earlier revisions of DisplayPort, such as DP 1.1 the MST hub acts as a video splitter.

Increase your productivity with multiple monitors
The newest generations of laptops are more portable than ever, unfortunately this means youíre left with fewer video outputs and a small integrated screen. The MST hub solves these problems by letting you connect three independent displays to a single mDP port on your computer, which makes multitasking much easier. Using the MST hub, you can extend your desktop onto additional monitors and stream independent content to each display, which makes it easier to multitask and increase your productivity - perfect for creating an easy-to-dock hot desk solution with a wireless keyboard and mouse peripheral set. You can also mirror the same image onto multiple displays for remote viewing applications such as digital signage.

Astonishing picture quality that wonít drain your system resources
MST technology uses your existing video card to minimize the use of system resources while delivering Ultra HD 4K resolutions. 4K is supported by the latest A/V devices and delivers four times the resolution of 1080p. Plus, because the MST hub can output high-definition 1080p, the MST hub is perfect for all high-resolution applications such as graphic design and medical imaging.

Works with any monitor, television or projector
With this MST hub, you can use separate mDP video adapters to connect HDMI, VGA or DVI displays, for compatibility with all of your existing monitors. The hub is VESA and DisplayPort certified to support DP 1.2 enabled systems, for seamless integration with your existing video equipment.

The MSTMDP123DP has been certified by Microsoft and tested for compatibility with your Microsoft Surface Pro 3, Surface Pro 4 and Surface Book and is backed by a 2-year StarTech.com warranty and free lifetime technical support.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Triple Head DP Multi Monitor Splitter
  • Colour
    Black
  • Type
    Av Cables
  • Weight
    87g
  • Depth
    386mm
  • Height
    20mm
  • Output Voltage
    5V
  • Width
    78mm
  • Form
    AV Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome