Swing Arm Desk Pc Monitor Mount Gas Spring 17'' - 32'' Vesa Max 100x100 9KG

Order Code: ZT3291639S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The P roperAV Swing Arm Desk PC Monitor Mount Gas Spring 17''- 32'' VESA Max 100x100 9KG is constructed with solid steel, aluminium and innovative counterbalance technology, this professional desk mount is the ultimate PC accessory for 17"-32" monitors. With its gas spring structure, this bracket offers you the flexibility to move your screen into the most ergonomic position possible, whilst efficiently freeing up more space on your desk. The 360 monitor rotation, 90 tilt and 180 swivels can be adjusted with a light touch, reducing strain on the neck, shoulder and eyes during prolonged periods in front of a screen. The ultra-strong clamp will fit securely to your desk and will take a maximum monitor weight of 6kg. Perfect for home and professional use.

See full description
Specifications for Swing Arm Desk Pc Monitor Mount Gas Spring 17'' - 32'' Vesa Max 100x100 9KG
  • Weight Capacity
    9kg
  • Material
    Steel, Aluminium
  • Mounting Type
    Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome