Umbrella Stand, Height 610mm, Perforated Sheet Metal, Zinc Plated, Gentian Blue RAL 5010

Order Code: ZT2743705S

£159.99 Inc VAT (20%)


Description

Umbrella stand, height 610 mm, perforated sheet metal, zinc plated, gentian blue RAL 5010. Supplied = assembled. Material = sheet steel, galvanised and powder coated. Colour = gentian blue RAL 5010. Height = 610 mm. Diameter = 280 mm. Number of openings = 1 pcs. Umbrella stand model = perforated sheet metal. Weight = 3.5 kg. Product type = umbrella stands. Optionally made of zinc plated, powder coated sheet steel or brushed stainless steel, in solid sheet metal or perforated sheet metal. Edge protection to protect floor. Made of zinc plated, powder coated sheet steel. Made of perforated sheet metal. Edge protection to prevent damage to the floor. Weight 3.5 kg.

See full description
Specifications for Umbrella Stand, Height 610mm, Perforated Sheet Metal, Zinc Plated, Gentian Blue RAL 5010
  • Product Type
    Umbrella Stands
  • Colour
    Gentian Blue
  • Supplied
    Assembled
  • No. of Openings
    1
  • Diameter
    280mm
  • Height
    610mm
  • Weight
    3.5kg
  • Umbrella Stand Model
    Perforated Sheet Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome