Up to 27in Quad Monitor Mount Silver

Order Code: ZT1537259S

£539.99 Inc VAT (20%)


Description

Up to 27in Quad Monitor Mount Silver Create a highly productive ergonomic workspace with this premium quad monitor mount, supporting four monitors up to 27 each. Four articulating monitor arms feature dual-swivel action, providing a wide range of motion side to side. The attractive silver finish enhances the aesthetics of your workspace.
Enjoy a Wide Range of Motion with Four Displays
The full motion monitor mount lets you maximize your productivity and work in comfort. Each of the four articulating monitor arms extends a full 16.5"" (420 mm) and offer a wide range of motion on several axes. Adjust the position of each screen effortlessly as you work.
Sleek and Stable Aluminium Design
Made of robust aluminium, the four-monitor setup provides stable support for VESA compatible monitors (75x75, 100x100) with a weight capacity of up to 24.8 lb. (11.25 kg) per display. The cable-management channel helps to keep your workstation neat and tidy.
Adjust your Viewing Angle
Share your screen with ease. The four arm monitor mount offers a full +180-degree / -180-degree pan, to move your screen left or right. It tilts freely +90 / -15 degrees to adjust the angle up or down. Rotate your screens for landscape or portrait viewing.
Height Adjustment
Work in comfort. This height adjustable monitor mount lets you raise or lower the monitor arms along the 708 mm (27.9"") pole.
Tool-less Assembly
The fully assembled desk clamp and pole, plus quick slide-and-click connections, ensure easy assembly. It also saves time when setting up multiple units. The four screen mount gives you the option of desk clamp or grommet hole mounting (hardware included).
The TAA compliant ARMQUADPS is backed by a StarTech.com 10-year warranty and free lifetime technical support."

See full description
Specifications for Up to 27in Quad Monitor Mount Silver
  • MFR Part No.
    8STARMQUADPS
  • Material
    Aluminium
  • Weight
    9.5kg
  • Type
    Laptop / Monitor Risers
  • Colour
    Silver
  • Number of Screens/Laptops
    Four
  • Adjustability
    Yes
  • Maximum Load
    11.3kg
  • Form
    Monitor Arms
  • Monitor/Notebook Size
    Up to 27in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome