Up to 32 Inch Quad Monitor Stand

Order Code: ZT1537485S

£279.99 Inc VAT (20%)


Description

Up to 32 Inch Quad Monitor Stand Boost productivity and customize your workspace with this quad-monitor stand, suspending four monitors above your desk. Enjoy optimum viewing with four articulating monitor arms, providing a wide range of motion. The free-standing base gives you flexibility in placing your setup within your workspace.
Designed for Productivity
Constructed of aluminium and steel, the heavy-duty four-monitor stand lets you set up your workspace for optimum productivity. The monitor stand supports four VESA mount (75x75, 100x100) monitors up to 32 each, with a maximum weight capacity of up to 17.6 lb./8 kg per display.
Create a More Ergonomic Workspace
Create a multi-monitor workstation that works best for you. Take advantage of four-screen efficiency for financial analysis, web coding, video editing or many other applications. Customize your setup by adjusting your display height, position and viewing angles for an ergonomic workspace. The swivelling arms provide maximum viewing flexibility.
Height-Adjustable Monitor Mount
Place your monitors at the ideal height. Simply adjust the display height along the 34" (864 mm) pole. Align your monitors with the micro-adjustment feature.
Enjoy Optimum Viewing
The four-screen monitor stand lets you extend the articulating arms up to 16.6" (42.2 cm) to position your monitors in the ideal position. Tilt your monitors +90/-40 degrees and swivel 360 degrees. Rotate your displays 360 degrees for portrait or landscape viewing.
Keep Cables Out of View
Neatly route your cables with the cable-management channels.
ARMQUADSS is backed by a StarTech.com 5-year warranty and free lifetime technical support. "

See full description
Specifications for Up to 32 Inch Quad Monitor Stand
  • Height
    120mm
  • Weight
    6.9kg
  • Width
    350mm
  • Depth
    550mm
  • Type
    Laptop / Monitor Risers
  • Maximum Load
    8kg
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Number of Screens/Laptops
    1
  • Adjustability
    Yes
  • Form
    Monitor Arms
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome