Up to 32in Crossbar Dual Monitor Arm

Order Code: ZT1537187S

£129.99 Inc VAT (20%)


Description

Up to 32in Crossbar Dual Monitor Arm Work in comfort while saving space. This highly functional desk mount dual monitor arm brings you a cost-effective and versatile solution to an ergonomic workspace. Enjoy a wide range of motion with the double-jointed crossbar design plus tilt, swivel, rotation and height adjustment. Make your Workspace Work for YouThe multi monitor mount gives you the flexibility to set-up your desktop your way. Each of the articulating arms extends a full 15. 7 (39. 9 cm) to adjust to your needs. The flexible double joints on the arms give you numerous options to position your monitors. You can place your monitors to face you, or even turn your monitors right around, 180-degrees, to share your screen with others. If you choose, you can also tighten the joints, making your setup as stationary as you like. Crossbar Design Made of SteelThe cross-bar design provides a clean and simple look, while keeping monitors aligned. Use the micro-adjustment knob to align your monitors perfectly. Made of steel, the rugged two display arm securely supports two VESA mount (75x75, 100x100) monitors up to 32", with a weight capacity of 17. 6 lb. (8 kg) per monitor. Find the Ideal Viewing AngleThe double monitor arm lets you smoothly and effortlessly adjust the position of your screens for optimum viewing. Tilt your monitors +45/-45 degrees. Swivel +90/-90 degrees to the left or right. Rotate your monitors to portrait or landscape position with the 360-degree rotary VESA plate. Height AdjustableAdjust your monitors to the desired height. The dual screen mount is height adjustable along the 17. 4" (44. 3 cm) pole. Easy to InstallThe multiple monitor mount is easy to install, using the C-clamp to attach the mount to the edge of your desk, table, or counter or mounting it through a grommet hole. The detachable VESA plate makes it easy to attach or remove your monitor. The built-in cable management keeps your cables neatly tucked away. ARMDUAL2 is backed by a StarTech. com 5-year warranty and free, lifetime technical support. "

See full description
Specifications for Up to 32in Crossbar Dual Monitor Arm
  • Colour
    Black
  • Depth
    500mm
  • Width
    965mm
  • Height
    548mm
  • Material
    Steel
  • Form
    Monitor Arms
  • Adjustability
    Yes
  • Weight
    4.25kg
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Maximum Load
    8kg
  • Type
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome