Up to 37in Vertical Dual Monitor Mount

Order Code: ZT1537130S

£119.99 Inc VAT (20%)


Description

Up to 37in Vertical Dual Monitor Mount This sturdy and sleek desk-mount dual-monitor mount raises two displays off the surface of your desk or table, to save space and increase your productivity. With its heavy-duty steel construction, the dual-monitor mount securely holds two monitors each up to 27" or two ultrawide monitors up to 34, stacked vertically. Configure your Displays to Enhance ProductivityThe vertical dual-monitor mount holds two displays, one above the other, in a vertical configuration. The height of the monitors can be adjusted, along the 27. 5"" (700 mm) pole. With the double monitor arm, you can work more comfortably, reducing neck and eye strain without having to look side to side when comparing files or reviewing reference material on your screens. Its ideal for comparing spreadsheets, web design, coding, creating and reviewing files, and many others. Adjust your Screens for Ideal ViewingThe adjustable monitor stand enables smooth, effortless +45/-45 degree tilt and +45/-45 degree swivel, making it easy to reduce glare and find the perfect viewing angle. It can also rotate a full 360 degrees giving you flexible viewing options. Rugged Steel DesignThe steel dual monitor arm supports monitors 13"" to 27"" each in size, or ultrawide monitors up to 34", with a maximum weight of 22. 1 lb. (10 kg) per monitor. The surface finish features a powder coating to help resist scratches. Easy InstallationThe computer monitor mount makes it easy to mount your VESA mount compatible displays above your desk, using the included C-clamp or grommet mount. For easier mounting, the VESA mount features notches that let you pre-set the mounting screws. Cable clips keep your cables neatly out of sight. ARMDUALV is backed by a StarTech. com 5-year warranty and free lifetime technical support. "

See full description
Specifications for Up to 37in Vertical Dual Monitor Mount
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome