Vertical Cutting Stand, For Paper And Film Up To 6mm, Cutting Width 350 - 1250mm

Order Code: ZT2691023S

£1,199.99 Inc VAT (20%)


Description

Vertical cutting stand, for paper and film up to 6 mm, cutting width 350 - 1250 mm. Supplied = flat pack. Height = 780 mm. Width = 1600 mm. Depth = 800 mm. Model = mobile. Cutting width = 350 - 1250 mm. For roll diameter = 750 mm. For roll weight = 250 kg. Product type = cutting stands. With patented V-blade cutting unit, cutting thickness up to 6 mm. Particularly suitable for cutting bubble wrap film, foam film, tubular film and similar films. Mobile by simply tilting, easy change of roll. Max. roll weight 250 kg. Max. roll 750 mm. For paper and film up to 6 mm as standard. Please ask for cardboard boxes and thicker materials.

See full description
Specifications for Vertical Cutting Stand, For Paper And Film Up To 6mm, Cutting Width 350 - 1250mm
  • Product Type
    Cutting Stands
  • Supplied
    Flat Pack
  • Width
    1600mm
  • Height
    780mm
  • Depth
    800mm
  • For Roll Diameter
    750mm
  • Cutting Width
    350 - 1250mm
  • Model
    Mobile
  • For Roll Weight
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome