VIEWLITE Monitor Arm, For 2 Monitors, Black

Order Code: ZT2726309S

£699.99 Inc VAT (20%)


Description

VIEWLITE monitor arm, for 2 monitors, black. Supplied = partially assembled. Material = aluminium. Colour = black. Max. load = 8 kg. Model = for 2 monitors. Product type = monitor brackets. Infinite height adjustment over 440 mm. Infinite depth adjustment over 450 mm. Rotate 360°, tilt +90°/-55°, pivot 360°. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Max. load 8 kg per monitor. Integrated cable management. Main components made of aluminium - 40% of the aluminium is already recycled. The monitor arm is designed for working with two monitors. The heights of the monitor arms can be adjusted individually, allowing the screen to be aligned perfectly - even when they have different weights and dimensions. The solution using four stabilising arms allows the position of both screens to be adjusted independently of each other. This product also makes a ''face to face'' workplace possible. Supplied with bolt-through fastener and table clamp. Can be used for desktops from 5 - 40 mm (table clamp) and 50 mm (bolt-through fastener) Integrated cable management.

See full description
Specifications for VIEWLITE Monitor Arm, For 2 Monitors, Black
  • Colour
    Black
  • Material
    Aluminium
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Model
    for 2 Monitors
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome