VIEWLITE Monitor Arm, For Wall Mounting, Two Stabilising Arms, Silver/White

Order Code: ZT2726265S

£319.99 Inc VAT (20%)


Description

VIEWLITE monitor arm, for wall mounting, two stabilising arms, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 8 kg. Model = for 1 monitor. Product type = monitor brackets. Rotate 360°, tilt +90°/-55°, pivot 360°. Infinite depth adjustment over 450 mm. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Max. load 8 kg per monitor. Integrated cable management. Main components made of aluminium - 40% of the aluminium is already recycled. This monitor arm provides the option of installing a screen on the wall. This product has two stabilising arms, allow the depth of the monitor to be adjusted independently. This makes the product suitable for dynamic solutions. The monitor cables can be housed almost completely out of sight in the stabilising arms. Integrated cable management.

See full description
Specifications for VIEWLITE Monitor Arm, For Wall Mounting, Two Stabilising Arms, Silver/White
  • Material
    Aluminium
  • Colour
    Silver, White
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Model
    for 1 Monitor
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome