Wall Mount Dual Monitor Arm Steel

Order Code: ZT1537163S

£129.99 Inc VAT (20%)


Description

Startech Wall Mount Dual Monitor Arm Steel Save space by mounting two monitors on your wall.

This dual-monitor wall mount frees up space and creates a professional looking multi-monitor setup. Your two monitors move together to stay aligned. Simply extend the arm to place your monitors in the ideal position, or tuck them close to the wall when not in use. Plus, you can tilt, swivel and rotate your screens for optimal viewing.

Wall-mount two monitors, in perfect unison.
The dual-monitor wall mount makes it easy to set-up two monitors in a business, commercial or office environment such as a health care or financial centre. Both monitors are mounted on a single arm, so they move together in perfect unison, staying aligned at all times.

Using the mounting arm, you can extend your monitors up to 23in (585 mm) from the wall, so you can place your monitors for comfortable viewing. The arm also folds back in, so your monitors can be tucked just 6.5in (165 mm) from the wall when not in use, for a professional low-profile look.

Adjust your screens for optimal viewing.
Change the position and angle of your screens for ideal viewing. You can swivel your monitors up to 180∞, and rotate up to 360∞ for landscape or portrait viewing. You can also tilt your monitors -15∞ to +15∞ to reduce glare and ensure a comfortable viewing position.

Heavy-duty steel construction.
Made of steel, the dual-monitor wall mount securely supports two monitors, with a weight capacity of 11 lb. (5 kg) per monitor. It provides a stable setup for monitors up to 24in.

The ARMDUALWALL is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Wall Mount Dual Monitor Arm Steel
  • Adjustability
    Yes
  • Maximum Load
    5kg per arm
  • Material
    Steel
  • Form
    Monitor Arms
  • Number of Screens/Laptops
    2
  • Colour
    Black
  • Weight
    3.2kg
  • Type
    Laptop / Monitor Risers
  • Mounting Option
    Wall Mount
  • Monitor/Notebook Size
    Up to 24in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome