0
1
2
3
4

Wall-Mounted Sit-Stand Desk - Single Monitor

Order Code: ZT1088948S

£499.99 Inc VAT (20%)


Description

Wall Mounted Sit Stand Desk - for Single Monitor up to 24"

Specifications for Wall-Mounted Sit-Stand Desk - Single Monitor
  • Length
    800mm
  • Mounting Type
    Wall-Mount
  • Height Adjustability
    436
  • Displays Supported
    1
  • Material
    Steel
  • Weight
    8700kg
  • Height
    500mm
  • Wall Mountable
    Yes
  • Colour
    Black
  • Adjustment Type
    One-Touch (Spring Assisted)
  • Width
    668mm
  • Display Tilt
    +35° / -5°
  • Maximum Display Size
    24in
  • Arm Swivel
    +90° / -90°
  • Display Rotation
    360°
  • Cable Management
    Yes
  • MFR Part No.
    WALLSTS1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome