0.5m 10Gb Sfp+ Direct Attach Cable

Order Code: ZT5354196S

£42.99 Inc VAT (20%)


Description

The SFP10GPC05M is an MSA compliant direct-attach copper SFP+ cable thats designed, programmed and tested to work in 10G network deployments. It delivers dependable 10 GbE connectivity over?copper cabling, ?which is a cost-effective alternative to fibre-optic cable setups.??<br><br>This passive Twinax cable supports 10 Gigabit Ethernet applications connected through SFP+ (Mini-GBIC) ports. The cable is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.<br><br>At 0.5 meters long and designed for high-speed performance, this copper SFP+ cable is ideal for medium-distance applications such as across-rack network switch or server connections.<br><br>All StarTech.com SFP & SFP+ cables are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of direct-attach SFP Cables and SFP modules, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for 0.5m 10Gb Sfp+ Direct Attach Cable
  • Cable Length
    500mm
  • Product Type
    Network Cables
    Direct Attach Cable
  • Weight
    56g
  • Cable Jacket
    PVC
  • Colour
    Black
  • Connector Type
    SFP+
  • Conductor Type
    Passive Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome