0.5m Cat6a Ethernet STP Grey Cable

Order Code: ZT5354653S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Deliver high-performance 10 Gigabit network connections, free of noise and EMI/RFI interference.<br><br>Our shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference (EMI/RFI) and noise. The result is a fast and safe network.<br><br>Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks.<br><br>Plus, the RJ45 connectors are both snagless and moulded to prevent damage to the connector clips and the cable. This helps to avoid accidental disconnections and decreases in network performance.<br><br>Available in a variety of lengths and colours, our shielded Cat6a cables help you complete your network solutions, allowing you to organise your cable runs and identify network connections.

See full description
Specifications for 0.5m Cat6a Ethernet STP Grey Cable
  • Conductor Type
    Stranded Copper
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Weight
    28g
  • Cable Shield
    Aluminium-Polyester Foil
  • Cable Length
    500mm
  • Product Type
    Cat 6a Cable
    Network Cables
  • Colour
    Grey
  • Cable Jacket
    PVC
  • Cable Type
    Shielded Snagless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome