Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
12in 22 Pin SATA Power and Data Extension Cable
By StarTech.com
Order Code:
ZT1090875S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Buy Now
Get it by
Tue, 12th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/12in-22-pin-sata-power-and-data-extension-cable/p/ZT1090875S
Add to quotation
View all Data & Ethernet Cables
Description
12in 22 Pin SATA Power and Data Extension Cable
Tags:
#BulkDiscount
Specifications
Specifications for 12in 22 Pin SATA Power and Data Extension Cable
Power Type
Pass Thru-Safe Volt
Length
300mm
Operating Temperature
20°C to 80°C
Colour
Red
Weight
34kg
MFR Part No.
SATA22PEXT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome