Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
12m White CAT8 LSZH Ethernet Cable
By Startech
Order Code:
ZT5354141S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/12m-white-cat8-lszh-ethernet-cable/p/ZT5354141S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 12m White CAT8 LSZH Ethernet Cable
Specifications
Specifications for 12m White CAT8 LSZH Ethernet Cable
Product Type
Network Cables
Conductor Type
Solid Copper
Connector Type
RJ-45 to RJ-45
Cable Jacket
Low Smoke Zero Halogen
Cable Type
Snagless
Cable Length
12m
Connector Plating
Gold
Weight
600g
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome