Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
1m White Lszh CAT8 Ethernet Cable
By StarTech.com
Order Code:
ZT4972688S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.19
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/1m-white-lszh-cat8-ethernet-cable/p/ZT4972688S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 1m White LSZH CAT8 Ethernet Network Cable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1m White Lszh CAT8 Ethernet Cable
Product Type
Network Cables
Cable Type
Shielded Snagless
Colour
White
Weight
47g
Conductor Type
Solid Copper
Connector Type
RJ-45 to RJ-45
Cable Length
1m
Connector Plating
Gold
Cable Jacket
Low Smoke Zero Halogen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome