1m Yellow GB Snagless UTP Cat6 Patch

Order Code: ZT1538634S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

1m Yellow GB Snagless UTP Cat6 Patch Make power-over-ethernet-capable gigabit network connections.

Itís all about selection. Choose the colours you want, the lengths you want, the styles you want.

Select from a wide variety of colours, lengths, and styles to complete your network solutions. That way, you can organise your cable runs and identify network connections faster, easily find the cables that best suit your network connection requirements, and pick the styles, either snagless - perfect for concealed cable runs - or moulded - perfect for strengthening the connector to prevent damage.

100% copper for outstanding value.
Get the highest value for your cable investment with our Cat 6 cables, each one manufactured using high-quality copper conductors.

24-gauge wire for high-performance network connections.
Ensure high-performance capability for your demanding Ethernet applications, such as Power-over-Ethernet, using cables that include 24 AWG copper.

50-micron gold connectors provide peak conductivity.
Rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion.

Lifetime Warranty.
We back all our cables with a lifetime warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1m Yellow GB Snagless UTP Cat6 Patch
  • Weight
    45g
  • Cable Jacket
    PVC
  • Conductor Type
    Stranded Copper
  • Form
    Cat 6 Cable
  • Connector Plating
    Gold
  • Type
    Network Cables
  • Cable Length
    1m
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Colour
    Yellow
  • Cable Type
    Snagless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome