2m CAT6a Ethernet 10 Gigabit Shielded Snagless RJ45 100W PoE Patch Network Cable with Strain Relief Wiring is UL Certified

Order Code: ZT2124048S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

StarTech 2m CAT6a Ethernet 10 Gigabit Shielded Snagless RJ45 100W PoE Patch Network Cable with Strain Relief Wiring is UL Certified Deliver high-performance 10 Gigabit network connections, free of noise and EMI/RFI interference

Our shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference (EMI/RFI) and noise. The result is a fast and safe network.
Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks.
Plus, the RJ45 connectors are both snagless and moulded to prevent damage to the connector clips and the cable. This helps to avoid accidental disconnections and decreases in network performance.
Available in a variety of lengths and colours, our shielded Cat6a cables help you complete your network solutions, allowing you to organize your cable runs and identify network connections.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2m CAT6a Ethernet 10 Gigabit Shielded Snagless RJ45 100W PoE Patch Network Cable with Strain Relief Wiring is UL Certified
  • Weight
    86g
  • Cable Length
    2 M
  • Type
    Network Cables
  • Conductor Type
    Stranded Copper
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Cable Shield
    Aluminium-Polyester Foil
  • Cable Type
    Shielded Snagless
  • Cable Jacket
    PVC
  • Form
    Cat 6a Cable
  • Colour
    Black
  • Data Transfer Rate
    10000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome