2PT FTDI USB to Serial RS232 Adapter COM

Order Code: ZT1539334S

£69.99 Inc VAT (20%)


Description

2PT FTDI USB to Serial RS232 Adapter COM The ICUSB2322F 2-Port USB to Serial RS232 Adapter Cable with FTDI chipset and COM Retention converts an available USB 1.1 or 2.0 port into 2 RS232 serial DB9 ports to connect, monitor and control your serial devices.
This compact adapter features COM retention, allowing the same COM port values to automatically be re-assigned to the port if the cable is disconnected and re-connected to the host computer, or if the system is rebooted. Unlike most USB-serial adapters, this one uses the FTDI chipset, which supports additional customization, advanced features, and compatibility not necessarily offered by other solutions.
This USB-serial adapter is compatible with a broad list of Operating Systems, including WindowsÆ, Windows CE, Mac OS and Linux, making this product the perfect solution for integrating into mixed environments.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2PT FTDI USB to Serial RS232 Adapter COM
  • Cable Length
    1.8m
  • Weight
    156g
  • Colour
    Black
  • MFR Part No.
    8STICUSB2322F
  • Type
    External Computer Cables
  • Warranty
    2 Year Warranty
  • Connection Type
    USB Type-A (4 pin) USB 2.0 Male to 2 x DB-9 (9 pin, D-Sub) Male
  • Form
    Serial Cable Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome