3m Gbit RJ45 UTP Cat6 Grey Patch Cable

Order Code: ZT4972930S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The N6PATC3MGR Cat 6 Patch Cable (3m) meets or exceeds all Category 6 cable specifications to ensure reliable Gigabit network connections, and features a durable gray PVC jacket that enables you to color code your network cable runs as needed.<br><br>To ensure long-lasting performance, this high quality Cat 6 patch cable features a snagless design that protects the RJ45 connector clips from damage and makes the cable less prone to snagging during installation. The cable also features molded PVC strain relief that prevents the RJ45 connector termination points from bending at sharp angles, reducing the risk of cable failure.<br><br>Constructed of only top quality materials, this Cat 6 Patch Cord delivers reliable performance and is backed by our Lifetime Warranty.<br><br>100% copper for outstanding value<br>Get the highest value for your cable investment with our Cat 6 cables, each one manufactured using highquality copper conductors.<br><br>24-gauge wire for high-performance network connection<br>Ensure high-performance capability for your demanding Ethernet applications, such as Power-overEthernet, using cables that include 24 AWG copper.<br><br>50-micron gold connectors provide peak conductivity<br>Rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion.

See full description
Specifications for 3m Gbit RJ45 UTP Cat6 Grey Patch Cable
  • Connector Plating
    Gold
  • Cable Jacket
    PVC
  • Conductor Type
    Stranded Copper
  • Cable Length
    3m
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Weight
    126g
  • Cable Type
    Snagless
  • Product Type
    Cat 6 Cable
    Network Cables
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome