5m White CAT8 Ethernet Cable Snagless

Order Code: ZT5359639S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Connect to a 25/40Gbps switch or networking device using this Snagless S/FTP Category 8 Ethernet Cable. The 2000MHz maximum frequency enables up to four times higher throughput than Cat6a.<br><br>Pure Bare Copper Wire<br>Our Snagless Cat8 Cables are designed for long-lasting performance. The 4-Pair Shielded and Foiled Twisted Pair (S/FTP) construction utilizes 26AWG pure bare copper wire for improved conductivity and low resistance, ensuring reliable transmission and minimal signal loss.<br>Pure bare copper wiring offers consistent performance characteristics across different environments. Each pair is shielded in aluminium-mylar foil and tinned copper braid for enhanced EMI protection.<br><br>Durable Construction<br>The Cat8 Ethernet Cable features snagless 50-micro gold-plated connectors that enable a precise fit to minimize wear and are rated beyond 750 connector mating cycles. The flexible Low Smoke Zero Halogen (LSZH) flame-retardant jacket emits low smoke and toxic fumes when exposed to extreme heat or in the event of a fire. This enables safer installations in poorly-ventilated areas including some industrial settings, self-contained environments such as trains and aircraft, as well as residential settings where compliance with building codes must be considered.<br>The cable is rated to withstand -/+90-degree bends and routes well in confined spaces.<br><br>Versatile Dependability<br>The Shielded Cat8 Patch Cord is ideal for high-density 25/40GBASE-T networks and supports up to 100W output to Power over Ethernet (PoE++) devices. Establish connectivity to 25G/40G switches, Network Attached Storage (NAS) , Storage Area Networks (SANs) , and SFP modules. It facilitates reliable throughput and power to low-latency and critical PoE devices, including PoE switches, access points, and IP cameras.<br>Backward compatibility with Cat 6/6a and Cat 5/5e standards ensure seamless integration into existing network environments. Our Snagless Cat8 cables are Fluke channel tested for guaranteed Cat8 performance.

See full description
Specifications for 5m White CAT8 Ethernet Cable Snagless
  • Cable Type
    Shielded Snagless
  • Connector Type
    RJ-45 to RJ-45
  • Product Type
    Network Cables
    Cat 8 Ethernet Cable
  • Cable Jacket
    Low Smoke Zero Halogen
  • Conductor Type
    Solid Copper
  • Colour
    White
  • Connector Plating
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome