Precision stripping tool for data cables

Order Code: ZT2467427S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Precision adjustment of cutting depth (adjuster wheel with 9 positions) Replaceable blade Safe, rounded, pocket design Stripping capacity: 2.5 - 11 mm Insulation thickness: up to 1.0 mm Dimensions: 90.5 x 39.5 x 19 mm E-8148 = Spare blade Spare blade available

Specifications for Precision stripping tool for data cables
  • Material
    Plastic
  • Product Type
    Insulation Stripping Knife
  • Width
    39, 5 mm
  • Wire/Cable Diameter
    2.5 - 11mm
  • Length
    90mm
  • Finish
    Black
  • Height
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome