Pro Usb-C To Usb-C Cable Braided 3.2 Gen2 Super Speed Data Transfer and Charging 3m

Order Code: ZT3292331S

£18.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.490%
5 - 9£17.754%
10 - 19£17.018%
20 +£16.2712%


Description

TheMaplin PRO USB-C to USB-C Cable Braided 3.2 Gen2 Super Speed Data Transfer and Charging 3m is capable of 100W of Power Delivery Charging and 20 Gbps of data transfer with the very highest quality connection together with 4K @ 60Hz video. This Storm Series cable has a fabric braided tangle free outer cover to ensure both durability and flexibility. Designed for long-lasting quality, this cable is 3 metres in length. This cable is capable of 20V/5A to power latest laptop's of tablets

See full description
Specifications for Pro Usb-C To Usb-C Cable Braided 3.2 Gen2 Super Speed Data Transfer and Charging 3m
  • Power Delivery
    100W
  • Product Type
    USB-C Cable
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome