StarTech 18in SATA Data Cable with LP4 Adapter

Order Code: ZT1537600S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

StarTech 18in SATA Data Cable with LP4 Adapter The SATA18POW SATA Data and Power Cable features a combination 22-pin SATA receptacle data and power connector as well as an Molex (LP4) power connector and SATA receptacle data connector, allowing you to create a conventional Serial ATA data connection to a computer while powering the drive through an LP4 connection to the computer power supply.
This high quality SATA power/LP4 adapter cable measures 18in, providing the flexibility required to position the SATA hard drive as needed within the computer case, while eliminating the expense of upgrading the computer power supply for the sake of SATA compatibility.
Constructed of only top quality materials and designed for optimum performance and reliability this 18in SATA data and power combo cable is backed by our lifetime warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 18in SATA Data Cable with LP4 Adapter
  • Cable Length
    457.2mm
  • Colour
    Red
  • Weight
    27g
  • Type
    External Computer Cables
  • Cable Jacket
    PVC
  • Form
    Drive Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome