5-Port Desktop Gigabit Switch 5 10/100/1000Mbps V9.2 RJ45 Ports - TL-SG1005D

5-Port Desktop Gigabit Switch 5 10/100/1000Mbps V9.2 RJ45 Ports - TL-SG1005D

Order Code: ZT4176515SCopy

£14.99 Inc VAT (20%)
£15.996% off


Description

The TP-Link 5-Port Desktop Gigabit Switch provides you with a high-performance, low-cost, easy-to-use, seamless and standard upgrade to improve old networks to 1000Mbps network. Increase the speed of your network server and backbone connections, or make Gigabit to the desktop a reality. Power users in the home, office, workgroup, or creative production environment can now move large, bandwidth-intensive files faster. Transfer graphics, CGI, CAD, or multimedia files and other applications that have to move large files across the network almost instantly.
TP-Link 5-Port Desktop Gigabit Switch 5 10/100/1000Mbps RJ45 Ports
Device Type: Switch - 5 ports
Subtype: Gigabit Ethernet
Ports: 5 x 10/100/1002
Features: Auto-negotiation, auto-uplink (auto MDI/MDI-X), store and forward
Compliant Standards: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
Power: 50/60 Hz
Version 9.2

See full description
Specifications for 5-Port Desktop Gigabit Switch 5 10/100/1000Mbps V9.2 RJ45 Ports - TL-SG1005D
  • Product Type
    Desktop Gigabit Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome