Swift PG38UQ 38" HDMI DP USB Monitor

Swift PG38UQ 38" HDMI DP USB Monitor

Order Code: ZT4797707SCopy

£1,099.99 Inc VAT (20%)


Description

ROG Swift PG38UQ is the worlds first 38 inch HDMI 2.1 gaming monitor, delivering 4K UHD visuals and a 1 ms GTG response time for superfast gaming on a big screen. Featuring Display Stream Compression (DSC) and Adaptive-Sync technology, Swift PG38UQ enables supersmooth 4K 120 Hz gaming on the latest consoles via HDMI 2.1. Plus, a 98% DCI-P3 colour gamut and DisplayHDR™ 600 certification ensure true-to-life colours.

Specifications for Swift PG38UQ 38" HDMI DP USB Monitor
  • Product Type
    Desktop Monitors
  • Dimensions With Stand
    861.0x255.4x583.9mm
  • Built-In Speakers
    2 x 5W
  • Resolution
    3840x2160
  • Size Range
    38-38.5in
  • Weight With Stand
    10.23kg
  • Colour
    Black
  • Response Time
    1ms (GtG)
  • Contrast Ratio
    1000:01:00
  • Aspect Ratio
    16:09
  • Panel Type
    IPS
  • Vesa Mount Size
    100x100mm
  • Display Port
    1
  • Monitor Size
    38in
  • Weight
    9.04kg
  • Dimensions
    861.0x47.8x522.2mm