VG249QL3A 23.8" HDMI DP Gaming Monitor

Order Code: ZT4797748S

£199.99 Inc VAT (20%)


Description

ASUS TUF Gaming VG249QL3A 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel FreeSync Premium HDMI DisplayPort Monitor

Specifications for VG249QL3A 23.8" HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Vesa Mount Size
    100x100mm
  • Response Time
    1ms (GTG)
  • Panel Type
    IPS
  • Dimensions With Stand
    541x208x525mm
  • Weight With Stand
    5.4kg
  • Display Port
    1
  • Monitor Size
    23.8in
  • Contrast Ratio
    1000:1
  • Weight
    3.4kg
  • Height Adjustable
    Yes
  • Resolution
    1920x1080
  • Built-In Speakers
    2 x 2w
  • Size Range
    23.5-24in
  • Colour
    Black
  • Aspect Ratio
    16:9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome