D Line 50in 4K HDMI DP DVI USB Display

Order Code: ZT3527643S

£1,149.99 Inc VAT (20%)


Description

Philips Signage Solutions D-Line 50 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel HDMI DisplayPort DVI USB Display

Specifications for D Line 50in 4K HDMI DP DVI USB Display
  • Type
    Public Display Monitors
  • Orientation
    Landscape and Portrait
  • Aspect Ratio
    16, 9
  • Contrast Ratio
    4000, 1
  • Form
    LED Monitor
  • Colour
    Black
  • Dimensions (W x D x H)
    1128.4x63.5x649mm
  • Run Time
    24hours
  • HDMI Ports
    2
  • Resolution
    3840x2160
  • Built In Speakers
    2x10w
  • Weight
    14.75kg
  • Size
    50in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome