UH7J - 55 High End Large Format Display

Order Code: ZT4972933S

£1,399.99 Inc VAT (20%)


Description

LG UH7J 55 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort DVI USB High End Large Format Display

Specifications for UH7J - 55 High End Large Format Display
  • Product Type
    Public Display Monitors
  • HDMI Ports
    Yes
  • Size
    55in
  • Resolution
    3840x2160
  • Orientation
    Landscape and Portrait
  • Colour
    Black
  • Contrast Ratio
    1100, 1
  • Aspect Ratio
    16:9
  • Environment Support
    ENERGY STAR Certified
  • VESA Mount Size
    300x300mm
  • Weight
    24.2kg
  • Built In Speakers
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome