0
1
2
3
4
5
6

DOCK419 Wired USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grey

Order Code: ZT1117454S

£89.99 Inc VAT (20%)


Description

Targus DOCK419. Connectivity technology: Wired, Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 100 W. Ethernet LAN data rates: 10, 100, 1000 Mbit/s, Copper ethernet cabling technology: 10BASE-T, 100BASE-TX, 1000BASE-T, Networking standards: IEEE 802.3, IEEE 802.3ab, IEEE 802.3u. Product colour: Grey, HD type: 4K Ultra HD. Power source type: USB, Power connector: USB Type-C. Other operating systems supported: ChromeOS

See full description
Specifications for DOCK419 Wired USB 3.2 Gen 1 (3.1 Gen 1) Type-C Grey
  • Depth
    52mm
  • Width
    95mm
  • Height
    14mm
  • Weight
    82g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome