Kens Thunderbolt 4 Dual 4K Dock 96W

Order Code: ZT4975819S

£379.99 Inc VAT (20%)

Currently unavailable

Description

Ideal for busy professionals working in the home or office, the SD5760T Thunderbolt™ 4 Dual 4K Docking Station supports the latest MacBooks, Surface devices and other Thunderbolt™ 4 enabled laptops with everything you need to enhance your productivity today and well into the future. Providing a true plug-and-play experience with no drivers or downloads required, the SD5760T works with Windows and macOS, as well as Thunderbolt 4, Thunderbolt 3, USB4 and USB-C devices. Flexible port options include support for a Single 8K @ 60Hz (via front TB4 port) or Dual 4K @ 60Hz (via two HDMI ports or one TB4 port) Focused on productivity, the SD5760T supports up to 96W of Power Delivery, up to 40Gbps data transfer speeds, daisy chaining and includes 13 connectivity ports. Includes Kensington DockWorks™ Software and 3-year limited warranty.

See full description
Specifications for Kens Thunderbolt 4 Dual 4K Dock 96W
  • Weight
    1.35kg
  • Power
    AC Adapter
  • Product Type
    Docking Stations
  • Number of Ports
    13 Ports
  • Colour
    Black/Grey
  • USB Speed
    USB 3.2
  • Additional Features
    Security Lock Slot