Triple 4K 100W PD 6x USB USB-C Dock

Order Code: ZT3526315S

£159.99 Inc VAT (20%)


Description

StarTech.com Triple 4K Monitor 100W Power Delivery DP 1.4 Alt Mode and DSC 2x DisplayPort 1.4 HDMI 6x USB USB C Dock

Specifications for Triple 4K 100W PD 6x USB USB-C Dock
  • USB Speed
    USB 3.2
  • Colour
    Black
  • Maximum Data Transfer Rate
    10 Gbps
  • Weight
    300g
  • Power
    AC Adapter
  • Number of Ports
    12 Ports
  • Type
    Docking Stations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome