UH1400P 8-in-1 Driverless Mobile Docking Station USB-C - K33820WW

Order Code: ZT4177407S

£139.99 Inc VAT (20%)


Description

The Kensington UH1400P 8-in-1 Driverless Mobile Docking Station delivers the connectivity you need when on the go or at home. Universally compatible, this portable dock is an ideal plug and play solution for devices running Windows, macOS, ChromeOS, iOS or Android. Ultra HD (Single 4K @ 60Hz) extends visual productivity with high resolution, contrast and colour depth. The dock supports up to 85W power pass-through, so you can use your USB-C power supply to quickly and easily charge any USB-C enabled laptop (laptop must support Power Delivery). Compact design fits in your backpack or carrying case for easy portability.
Plug & play solution
No need to download, install or update software
Single 4K Video
Supports up to 85W Power Pass-Through
Extend productivity capabilities with 3 x USB-A 32 Gen1 ports (1 x supporting charging up to 5V/15A) and 1 x USB-C 32 Gen1 port
Built-in SD and Micro SD 30 UHS-I card readers make transferring photos fast, easy and convenient
Cable Length: 25cm (98 inch) allows the dock to be placed out of the way when connected
2 year warranty
With many organisations moving to hybrid working, employees can take with them all the accessories they need to maximise productivity, wellbeing and data protection - no matter where they are working

See full description
Specifications for UH1400P 8-in-1 Driverless Mobile Docking Station USB-C - K33820WW
  • Form
    Docking Station
  • Type
    Mobile Docking Station

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome