Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
8in HDMI to DVI-D Video Cable Adapter - HDMI Male to DVI Female
By StarTech.com
Order Code:
ZT1091142S
Copy
£13.39
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 1st May
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/8in-hdmi-to-dvi-d-video-cable-adapter-hdmi-male-to-dvi-female/p/ZT1091142S
Add to quotation
View all DVI Adaptors & Cables
Description
8in HDMI to DVI Dongle Adapter Cable - HDMI Male to DVI-D Female
Specifications
Specifications for 8in HDMI to DVI-D Video Cable Adapter - HDMI Male to DVI Female
Width
40mm
Length
203.2mm
Colour
Black
Weight
36kg
Height
10mm
Operating Temperature
-5~+70℃
Power Type
Pass Thru-Safe Volt
MFR Part No.
HDDVIMF8IN
Cable Length
0.2m
Material
Aluminium, PVC
Depth
203.2mm