Mini DisplayPort to DualLink DVI Adapter

Order Code: ZT1536506S

£139.99 Inc VAT (20%)


Description

Mini DisplayPort to DualLink DVI Adapter This Mini DisplayPort to Dual-Link DVI adapter lets you connect your Mini DisplayPort video source (such as any of your MacBookÆ or MicrosoftÆ Surfaceô Pro devices with mDP) to any DVI display, including televisions and Apple Cinema Display HD, saving the cost of upgrading to a Mini DisplayPort capable monitor.
Maximum Portability
With its compact, lightweight design, the Mini DisplayPort to DVI-D Adapter offers a convenient travel accessory to carry with your Surface Pro or Ultrabook, fitting easily into your laptop bag or carrying case. Its ultra-portable design makes this monitor adapter perfect for BYOD (Bring Your Own Device) applications at the office.
As well, the DVI converter is powered by a single USB port, eliminating the need for additional cords or chargers.
Uncompromised Quality and Convenience
The Mini DisplayPort to DVI adapter offers an active conversion and can handle full dual-link resolutions (up to 2560 x 1600) with the ability to mirror your display or extend your desktop to increase your workspace. The adapter supports plug-and-play connectivity, ensuring a hassle-free setup.
MDP2DVID2 is backed by a StarTech.com 3-year warranty and free lifetime technical support.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Mini DisplayPort to DualLink DVI Adapter
  • Colour
    Black
  • Type
    AV Cables
  • Cable Length
    358mm
  • Form
    DVI Cable
  • Weight
    103g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome