MiniSAS Adapter Dual SFF 8643 to 8644

Order Code: ZT1538354S

£89.99 Inc VAT (20%)


Description

MiniSAS Adapter Dual SFF 8643 to 8644 This Mini-SAS adapter lets you convert two internal SFF-8643 ports on a controller card into two external SFF-8644 ports. This enables you to connect external SAS or SATA drives in devices such as a Direct Attached Storage (DAS) device to an internal backplane or SAS controller for additional storage. The adapter can connect up to eight drives in total and is compatible with 12Gbps SAS drives as well as 6Gbps SATA drives. For a hassle-free installation, you can mount the adapter into any new or legacy desktop expansion slot, including: PCI, AGP, and PCIe. To ensure compatibility with most computer cases, full-profile and low-profile mounting brackets are included. The SFF86448PLT2 is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for MiniSAS Adapter Dual SFF 8643 to 8644
  • Colour
    Red
  • Weight
    54g
  • Type
    External Computer Cables
  • Form
    Drive Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome