BlackShark V2 X USB Black Gaming Headset

Order Code: ZT4973073S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Embrace the sound of esports with the Razer BlackShark V2 X USB - an esports headset thats a triple threat of amazing audio, superior mic clarity, and supreme sound isolation. Armed with an upgraded noise-cancelling mic and top-tier audio drivers, your competitive play is destined to turn pro.<br><br>Our all-new patented design allows our engineers to custom tune each driver as though there are three - allowing for the individual replications of high, mid, and low audio frequencies to deliver on richer trebles, brighter sound, and powerful bass.<br><br>Upgraded with noise-cancelling technology, the headsets cardioid mic actively rejects ambient noise while capturing your voice perfectly -ensuring that your shot calls are heard loud and clear.<br><br>From cheering crowds to the hum of your ring tone, shut noise out and enjoy uninterrupted focus with special closed earcups that fully cover your ears, aided by plush cushions that form a closer seal for greater sound isolation.<br><br>At just 240g, youll barely remember you have it on during gaming marathons. The headset is made even more comfortable thanks to thicker heading padding and improved memory foam ear cushions wrapped in a combination of breathable fabric and plush leatherette.<br><br>Heighten your match awareness and let nothing escape your ears with accurate positional audio that lets you pinpoint intuitively where every sound is coming from.<br><br>Unlike 3.5mm headsets that rely on your PCs sound card, USB headsets have their own sound processing system which allows for the filtering of audio and removal of ambient noiseresulting in much cleaner sounds.

See full description
Specifications for BlackShark V2 X USB Black Gaming Headset
  • Colour
    Black
  • Style
    Double Sided
  • Connection
    USB
  • Weight
    240g
  • Microphone
    Yes
  • Function
    Gaming Headset
  • Cable Length
    1.3m
  • Wired/Wireless
    Wired
  • Product Type
    Headsets & Microphones
    On Ear Headset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome