0
1
2
3
4
5
6
7
8

Sennheiser Impact DW Pro 2 ml - EU

Order Code: ZT1103650S

£309.99 Inc VAT (20%)

Currently unavailable

Description

EPOS | SENNHEISER IMPACT DW Pro 2 ML - EU. Product type: Headset. Connectivity technology: Wireless. Recommended usage: Office/Call center. Headphone frequency: 150 - 6800 Hz. Wireless range: 180 m. Weight: 85 g. Product colour: Black, Silver

Specifications for Sennheiser Impact DW Pro 2 ml - EU
  • Headset Type
    Binaural
  • Weight
    85g
  • Product Type
    Headset
  • Colour
    Silver