TP231 Toughphone 5.7in MTK G85 6GB 128GB

TP231 Toughphone 5.7in MTK G85 6GB 128GB

Order Code: ZT3527400S

£319.99 Inc VAT (20%)


Description

JCB Toughphone the ultimate rugged smartphone designed for tough environments!Built to endure hard work, the JCB Toughphone is drop-tested at 1.8 meters, water and dustproof (IP68), and meets military spec 810G standards. Its 5.7-inch Gorilla Glass screen ensures protection in demanding situations. Capture moments effortlessly with 20MP cameras, and enjoy long-lasting power with a robust 4050mAh battery. Ready for any task, it features Android 13, unlocked dual SIM capability, 128GB ROM, 6GB RAM, NFC, and push-to-talk functionality. Backed by a 2-year warranty, the Toughphone is a reliable tool for those who demand durability and smart technology in one. Upgrade for the ultimate user experience!

See full description
Specifications for TP231 Toughphone 5.7in MTK G85 6GB 128GB
  • Type
    Mobile Phones
  • Memory
    128GB
  • Colour
    Black
  • RAM
    6GB
  • SIM Slots
    Dual
  • Operating System
    Android
  • Screen Size
    5.7in
  • Drop Protection
    Up to 1.8 Metres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome