Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Earbuds & Headphones
WHCH520 Wireless Stereo Headphones Blue
By Sony
Order Code:
ZT3524937S
£52.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/computers-and-electronics/earbuds-and-headphones/whch520-wireless-stereo-headphones-blue/p/ZT3524937S
Add to quotation
View all Earbuds & Headphones
Description
Sony WH-CH520 Over Ear Wireless Stereo Headphones Blue
Specifications
Specifications for WHCH520 Wireless Stereo Headphones Blue
Standby Time
200hours
Colour
Blue
Type
Headsets & Microphones
Form
On Ear Headset
Weight
147g
Function
PC and Mobile Headset
Style
Double SIded
Talk Time
40hours
Wired/Wireless
Wireless
Connection
Bluetooth
Microphone
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome