2m Anti-Theft Keyed Lock - Security Cable Locks Nano Slot Notebooks

Order Code: ZT4188339S

£59.99 Inc VAT (20%)


Description

The Nano-Slot Laptop Lock is an anti-theft cut-resistant cable lock designed to deter the theft of laptops and other ultra-slim notebooks. The laptop lock features a 6.5ft (2m) cut-resistant cable with a PVC coating

Specifications for 2m Anti-Theft Keyed Lock - Security Cable Locks Nano Slot Notebooks
  • Form
    Notebook Locks
  • Weight
    140g
  • Colour
    Black/Silver
  • Type
    Cables & Locks
  • Cable Length
    2m
  • Cable Thickness
    4.4mm
  • Lock Type
    Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome