K64424WW MicroSaver 2.0 Desktop Peripheral Kit

Order Code: ZT3380678S

£50.99 Inc VAT (20%)


Description

strong lock head is designed for desktop PCs and other devices, 5 mm keying system featuring patented anti-pick Hidden Pin Technology, 2 adapters and cable trap secure peripheral accessories, 2.4m (8-foot) carbon steel cable is cut-resistant and anchors to desk. Engineered to be Kensington’s smallest lock for desktop PCs and other devices, the locking kit represents the next generation of desktop device security so you can lock down a computer, two peripheral accessories and a wired keyboard and mouse. Developed using strict specifications, patented technologies and rigorous testing against tough environmental conditions, the locking kit can stand the test of time in a smaller, compact size without compromise.

See full description
Specifications for K64424WW MicroSaver 2.0 Desktop Peripheral Kit
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome