K65020EU MicroSaver 2.0 Keyed Laptop Lock

Order Code: ZT3382916S

£52.99 Inc VAT (20%)


Description

Strong 10mm lock head, patented Hidden Pin Technology supports anti-pick tubular lock, T-Bar Locking Technology, carbon steel cable resists cutting attempts and anchors to desk, pivot and Rotate Cable. Kensington, The Professionals’ Choice™ for device security for nearly 25 years, has produced the latest standard in device security – the MicroSaver 2.0 Keyed Laptop Lock.

Engineered to be Kensington’s smallest, strongest lock for laptop and other devices, the MicroSaver 2.0 represents the next generation of laptop security. The MicroSaver 2.0 was developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, and can stand the test of time in a smaller, compact size without compromise.

At only 10mm in diameter, the lock head is designed for the even the thinnest laptops and devices while still meeting Kensington’s industry-leading testing standards for tamper-resistance, reliability and durability.

The patented hidden pin anti-pick technology ensures the lock cannot be tampered with. The rotating bar securely attaches to the internal wall of the device for a premium level of security.

Offering the same level of cut-resistance and theft-resistance as thicker cables, the carbon steel cable with plastic sheath offers security and greater mobility with 6 feet of cable. A special hinge creates greater freedom of movement, eliminating awkward angles and allowing you to insert your key with complete ease

See full description
Specifications for K65020EU MicroSaver 2.0 Keyed Laptop Lock
  • Product Type
    Laptop Lock
  • Lock Head Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome