Ethernet Adapter, For Scales, HxWxD 22 X 52 X 85mm

Ethernet Adapter, For Scales, HxWxD 22 X 52 X 85mm

Order Code: ZT2723362S

£699.99 Inc VAT (20%)


Description

Ethernet adapter, for scales, HxWxD 22 x 52 x 85 mm. Supplied = pre-assembled, final assembly by customer. Width = 52 mm. Depth = 85 mm. Height = 22 mm. Product type = accessories for scales. Suitable for wall mounting, DIN rail mounting or free standing installation. Adapter for connecting scales, force gauges etc. with RS-232 interface to an IP-based Ethernet network. Enables measuring devices to be integrated directly into the company network using automatic configuration via DHCP, or static IP assignment. Supplied complete with RS-232 Ethernet adapter with 1x RS-232 port, mains adapter, CD (driver, software, manual) and adhesive feet.

See full description
Specifications for Ethernet Adapter, For Scales, HxWxD 22 X 52 X 85mm
  • Product Type
    Accessories for Scales
  • Height
    22mm
  • Depth
    85mm
  • Width
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome