USB-C to Ethernet Adapter Black J153351

USB-C to Ethernet Adapter Black J153351

Order Code: ZT1477193SCopy

£18.39each Inc VAT (20%)
£165.51 minimum order value

Minimum order quantity: 9.

Description

Usb-C To Ethernet Adapter Black In

Specifications for USB-C to Ethernet Adapter Black J153351
  • Width
    70mm
  • Depth
    190mm
  • Weight
    18g
  • Data Transfer Rate
    1 Gbit/s
  • Height
    10mm
  • Product Type
    USB-C to Ethernet Adapter
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome