4 TB, USB-C, USB 3.2 Gen 2x2, NVMe, IP55, 256 bit AES, 110.26 x 57.34 x 10.22mm

Order Code: ZT1691452S

£639.99 Inc VAT (20%)


Description

SanDisk Extreme PRO, 4000 GB, USB Type-C, 3.2 Gen 2 (3.1 Gen 2), 2000 MB/s, Password protection, Black, Orange

Specifications for 4 TB, USB-C, USB 3.2 Gen 2x2, NVMe, IP55, 256 bit AES, 110.26 x 57.34 x 10.22mm
  • Height
    10.2mm
  • Width
    57.3mm
  • Depth
    110.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome